WELL CAP, CAST IRON, CASING 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELL CAP, CAST IRON, CASING 6 IN

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NRF1
  • Mfr. Model # 2NRF1
  • UNSPSC # 40151519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Application -
  • Drop Pipe Size (In.) -
  • Includes -
  • Item Well Cap
  • Size (In.) -
  • Max. Temp. (F) -
  • Length (In.) -
  • Suction Port Size (In.) -
  • Type -
  • Max. Pressure (PSI) -
  • Cable Hole (In.) -
  • Tank Port Size -
  • Pressure Range -
  • Casing 6
  • Body Material Cast Iron
  • Vent Tapping (In.) -
  • Gauze -
  • Gasket Type -
  • Tap Size (In.) -
  • Compliance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list