Skip Content
WELL CAP, ABS, VENT TAPPING 9/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELL CAP, ABS, VENT TAPPING 9/16 IN

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NRE6
  • Mfr. Model # 2NRE6
  • UNSPSC # 40151519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.63 lbs

Technical Specs

  • Drop Pipe Size (In.) -
  • Application -
  • Includes -
  • Length (In.) -
  • Item Well Cap
  • Max. Temp. (F) -
  • Suction Port Size (In.) -
  • Type -
  • Size (In.) -
  • Tank Port Size -
  • Cable Hole (In.) -
  • Body Material ABS
  • Casing 6
  • Max. Pressure (PSI) -
  • Gasket Type Rubber
  • Vent Tapping (In.) 9/16
  • Pressure Range -
  • Compliance -
  • Gauze -
  • Tap Size (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list