Skip Content
WELDING WIRE MIG 0.6MM 2LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING WIRE MIG 0.6MM 2LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWEW62M
  • Mfr. Model # WEW62M
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 876
  • Shipping Weight 2.215 lbs

Product Details

Westward mild steel MIG wire (ER70-S-6). A lightly copper-coated solid wire for all position welding. Ideal for welding low carbon steel plates, tubing, piping, structural members steel casings, etc. Provides a smooth, stable arc and excellent bead profile.

Technical Specs

  • Item MIG Wire, Random Wound
  • Diameter 0.023"
  • Application Welding Low Carbon Steel Plates, Tubing, Piping, Structural Members Steel Casings, Etc
  • Material Copper-Coated Solid Wire
  • Container Size 2 lb.
  • Container Type Spool
  • AWS Classification ER70S-6

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list