Skip Content
WELDING WIRE MIG 0.6MM 10LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WELDING WIRE MIG 0.6MM 10LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWEW610M
  • Mfr. Model # WEW610M
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 876
  • Shipping Weight 12.1 lbs

Product Details

Westward mild steel MIG wire (ER70-S-6). A lightly copper-coated solid wire for all position welding. Ideal for welding low carbon steel plates, tubing, piping, structural members steel casings, etc. Provides a smooth, stable arc and excellent bead profile.

Technical Specs

  • Item MIG Wire, Random Wound
  • Diameter 0.023" (0.6 mm)

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List