WELDING TORCH MEDIUM DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELDING TORCH MEDIUM DUTY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2CZE1
  • Mfr. Model # 2CZE1
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 752
  • Shipping Weight 3.0 lbs

Product Details

Medium-duty H-style welding & cutting outfit. Medium-duty welding and cutting outfit allows operator the capability of cutting up to 6 in and welding up to 1 in steel with optional tips. Kit includes (1) 6290-1 H-style cutting tip, torch handle and cutting attachment."

Technical Specs

  • Features Torch Handle, Cutting Head and Cutting Tip
  • Item Medium Duty Torch
  • Gas Service Gas, Oxygen
  • Length (In.) 15
  • Head 90 Degrees
  • Cuts Up To 6"
  • Welds Up To 1"
  • Head Angle 90 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list