Skip Content
WELDING TIP MIXER HARRIS 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING TIP MIXER HARRIS 4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2CZD2
  • Mfr. Model # 2CZD2
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 760
  • Shipping Weight 0.4 lbs

Product Details

Harris(R) - style welding mixer. For general purpose medium-duty heating, welding, brazing or soldering. Use with Westward heating and welding tips.

Technical Specs

  • For Use With Mfr. No. 2CZD3, 2CZD4
  • Item Welding Tip Mixer
  • Size 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list