Skip Content
WELDING TIP #3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING TIP #3

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWTYPE330-3
  • Mfr. Model # TYPE330-3
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 760
  • Shipping Weight 0.35 lbs

Product Details

Use with welding handle WH330. Size 0. Tip type 330. Cut metal thickness 1/32 inch. Fuel gas: Oxyacetylene/Hydrogen/Map/Pro(TM)/ Propane/Natural Gas.

Technical Specs

  • Size 3
  • Tip Type Welding, Heating
  • Type Use with Welding Handle WH330
  • Gas Service Natural Gas, Propane
  • For Use With Use With Welding Handle WH330
  • Item Welding/Heating Tip
  • Series TYPE330
  • Acetylene Flow 12 scfh
  • Acetylene Pressure 5 psi
  • Oxygen Pressure 5 psi
  • Welds Up To 1/8"
  • Includes One Complete Tip
  • Tip Size 3
  • Steel Thickness 1/8"
  • Fuel Pressure 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list