WELDING STUD,TFTS,1/4-20,3/8 L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELDING STUD,TFTS,1/4-20,3/8 L,PK

NELSON STUD WELDING INC.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12A797
  • Mfr. Model # 12A797
  • UNSPSC # 31161514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Capacitor Discharge Welding Stud
  • Finish Plain
  • Material Stainless 18-8
  • Type TFTS Flanged Threaded
  • Thread Size 1/4-20
  • Package Quantity 100pcs
  • Thread Length 3/8"
  • Thread Direction Right Hand
  • Thread Type UNC
  • Length under Head 3/8"
  • Head Dia. 0.312"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list