WELDING STUD,TFTS,1/4-20,1/2 L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELDING STUD,TFTS,1/4-20,1/2 L,PK

NELSON STUD WELDING INC.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12A798
  • Mfr. Model # 12A798
  • UNSPSC # 31161514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Finish Plain
  • Thread Size 1/4-20
  • Type TFTS Flanged Threaded
  • Item Capacitor Discharge Welding Stud
  • Package Quantity 100pcs
  • Material Stainless 18-8
  • Thread Length 1/2"
  • Thread Type UNC
  • Thread Direction Right Hand
  • Length under Head 1/2"
  • Head Dia. 0.312"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list