!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING STUD,TFTC,8-32,3/4 IN L,PK

WELDING STUD,TFTC,8-32,3/4 IN L,PK

NELSON STUD WELDING INC.

WELDING STUD,TFTC,8-32,3/4 IN L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING STUD,TFTC,8-32,3/4 IN L,PK

WELDING STUD,TFTC,8-32,3/4 IN L,PK

NELSON STUD WELDING INC.

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG12A812
  • Mfr. Model # 101-208-234-G100
  • UNSPSC # 31161514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Capacitor Discharge Welding Stud
  • Mountable Stud Type CD Weld
  • System of Measurement Inch
  • Stud Length 3/4"
  • Thread Standard UNF
  • Thread Direction Right Hand
  • Finish Copper Plated
  • Minimum Tensile Strength (PSI) 50 ksi
  • Stud Welding Process Capacitive Discharge
  • Flange Diameter 0.25 in
  • Required Chuck 500001357
  • Thread Type UNF
  • Weld Stud Type Fully Threaded
  • Thread Size 8-32
  • Stud Diameter 0.164 in
  • Thread Class 2A
  • Material Mild Steel
  • Standards ASTM A108, ASTM A29
  • Yield Strength 35,000 psi
  • Welding Processes Stud Welding
  • Package Quantity 100pcs

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list