Skip Content
WELDING STUD,TFTC,1/4-20,1 IN L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING STUD,TFTC,1/4-20,1 IN L,PK

NELSON STUD WELDING INC.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12A796
  • Mfr. Model # 12A796
  • UNSPSC # 31161514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Finish Copper Plated
  • Item Capacitor Discharge Welding Stud
  • Package Quantity 100pcs
  • Thread Size 1/4-20
  • Material Mild Steel
  • Type TFTC Flanged Threaded
  • Thread Length 1"
  • Thread Direction Right Hand
  • Thread Type UNC
  • Length under Head 1"
  • Head Dia. 0.312"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list