WELDING SET PLASTIC HG 2000E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WELDING SET PLASTIC HG 2000E

STEINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STI34854
  • Mfr. Model # 34854
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.46 lbs

Technical Specs

  • Application For Heating Temp Sensitive Materials, Bending, Shaping, Molding Or Forming Plastics, Curing Resins, Drying Filler, Soldering/desoldering, Shrink Tubing, Activating And Deactivating Adhesives
  • Includes HG 2010 Heat Gun, 2 Tips, 2 Nozzles, Welding Rod Assortment: ABS, PP, PVC, LDPE, HDPE, Carrying Case, Applications Guide Book
  • Standards UL and cUL
  • Item Plastic Welding Kit
  • Temp. Settings Variable
  • Temp. Lock No
  • Amps AC 12.5
  • Switch Type 3 Stage Airflow
  • Air Volume 3.6 to 17.6
  • Heating Element Material Ceramic Cartridge
  • Temperature Range 120 Degrees F - 1,150 Degrees F
  • Power Source Electric
  • Watts 1,500
  • Voltage 120 VAC
  • Stand Included No
  • ESD Safe No
  • Corded/Cordless Corded
  • Brushless Motor No
  • Heat Gun Handle Style Pistol
  • Case Included Yes
  • Heat Gun Product Grouping Heat Gun Kits
  • Heat Control Switch Buttons
  • LCD Display Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list