Skip Content
WELDING SCREEN YELLOW 8W X 8H FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING SCREEN YELLOW 8W X 8H FT

GOFFS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOF31443
  • Mfr. Model # 31443
  • UNSPSC # 23271714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Product Details

Create separate welding work areas with a very strong, lightweight, 1-3/16 in extruded aluminum frame. Frames hinge together (optional hinge kit) or slide into desired position to make a very stable one-piece barrier to block UV light and grinding sparks. Available in yellow or blue Weldview PVC.

Technical Specs

  • Item Welding Screen
  • Features Create Separate Welding Work Areas With a Very Strong, Lightweight, 1-3/16 in Extruded Aluminium Frame, Frames Hinge Together (Optional Hinge Kit) or Slide Into Desired Position to Make a Very Stable One-Piece Barrier to Block UV Light and Grinding Sparks
  • Colour Yellow
  • Height 8 ft.
  • Includes Welding Screen and Extruded Aluminium Frame
  • Width 8 ft.
  • Material Aluminium
  • Withstand Temp. 0 Degrees F - 150 Degrees F
  • Thickness 14 mil
  • Grommet Placement 12" Centers on Four Sides

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List