Skip Content
WELDING SCREEN WINDOWED 6FTX6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING SCREEN WINDOWED 6FTX6FT

HI TEMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HTPG51-6X6JS
  • Mfr. Model # G51-6X6JS
  • UNSPSC # 23271714
  • CATALOGUE PAGE # 834
  • Shipping Weight 5.16 lbs

Product Details

Welding screens fitted with viewing window. Fit into any 6 x 6 ft or 6 x 8 ft frame. Made from an FM Approved 17 oz. welding curtain material capable of withstanding temperatures to 538 Degrees C (1,000 Degrees F). A replaceable flash and spark resistant window is installed for viewing. Frames not included.

Technical Specs

  • Item Windowed Welding Screen
  • Includes 18 Grommets
  • Standards FM Approved
  • Features Made with G51 Material
  • Material Weight 17 oz./sq. yd.
  • Withstand Temp. 1200 Degrees F
  • With Grommet / Without Grommet With Grommet
  • Welding Protection Sub-Category Curtains
  • Grommet Placement 12" Centers on One Side
  • Protective Material Silicone Coated Fiberglass
  • Protective Thickness 0.017"
  • Protective Height 6 ft.
  • Protective Color Gray/Orange
  • Protective Width 6 ft.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list