WELDING SCREEN SPEED 6X8FT BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELDING SCREEN SPEED 6X8FT BLUE

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPWD134BU
  • Mfr. Model # PWD134BU
  • UNSPSC # 23271714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Features Image: Car
  • Includes (25) Black Zip Ties
  • Item ONE-WAY(TM) Welding Screen
  • With Grommet / Without Grommet With Grommet
  • Standards NFPA 701 Approved Material, FM Approved
  • Grommet Placement 12" Centers on Four Sides
  • Withstand Temp. 150 Degrees F
  • Welding Protection Sub-Category Curtains
  • Protective Material Transparent Vinyl
  • Material Weight 13 oz./sq. yd.
  • Protective Thickness 0.014"
  • Protective Height 6 ft.
  • Protective Width 8 ft.
  • Protective Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list