Skip Content
WELDING SCREEN SHIELD 6X8FT YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING SCREEN SHIELD 6X8FT YLW

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPWD102YL
  • Mfr. Model # PWD102YL
  • UNSPSC # 23271714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Includes (25) Black Zip Ties
  • Features Message: Danger, Welding Area, Shield Your Eyes From The Arc
  • Item ONE-WAY(TM) Welding Screen
  • With Grommet / Without Grommet With Grommet
  • Standards NFPA 701 Approved Material, FM Approved
  • Grommet Placement 12" Centers on Four Sides
  • Withstand Temp. 150 Degrees F
  • Material Weight 13 oz./sq. yd.
  • Welding Protection Sub-Category Curtains
  • Protective Material Transparent Vinyl
  • Protective Height 6 ft.
  • Protective Thickness 0.014"
  • Protective Width 8 ft.
  • Protective Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list