WELDING SCREEN SHIELD 6X6FT BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELDING SCREEN SHIELD 6X6FT BLUE

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPWD100BU
  • Mfr. Model # PWD100BU
  • UNSPSC # 23271714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Features Message: Danger, Welding Area, Shield Your Eyes From The Arc
  • Includes (25) Black Zip Ties
  • Item ONE-WAY(TM) Welding Screen
  • Standards NFPA 701 Approved Material, FM Approved
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 12" Centers on Four Sides
  • Withstand Temp. 150 Degrees F
  • Material Weight 13 oz./sq. yd.
  • Welding Protection Sub-Category Curtains
  • Protective Height 6 ft.
  • Protective Material Transparent Vinyl
  • Protective Thickness 0.014"
  • Protective Width 6 ft.
  • Protective Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list