Skip Content
WELDING SCREEN BLUE 6W X 6H FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING SCREEN BLUE 6W X 6H FT

GOFFS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOF31446
  • Mfr. Model # 31446
  • UNSPSC # 23271714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Product Details

Create separate welding work areas with a very strong, lightweight, 1-3/16 in extruded aluminum frame. Frames hinge together (optional hinge kit) or slide into desired position to make a very stable one-piece barrier to block UV light and grinding sparks. Available in yellow or blue Weldview PVC.

Technical Specs

  • Item Welding Screen
  • Features Create Separate Welding Work Areas With a Very Strong, Lightweight, 1-3/16 in Extruded Aluminium Frame, Frames Hinge Together (Optional Hinge Kit) or Slide Into Desired Position to Make a Very Stable One-Piece Barrier to Block UV Light and Grinding Sparks
  • Includes Welding Screen and Extruded Aluminium Frame
  • Withstand Temp. 0 Degrees F - 150 Degrees F
  • Grommet Placement 12" Centers on Four Sides

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list