WELDING SCREEN,BLACK/YELLOW,6 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELDING SCREEN,BLACK/YELLOW,6 FT.

SINGER SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9AHM3
  • Mfr. Model # 9AHM3
  • UNSPSC # 11162105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item Portable Roll Up Welding Screen
  • Welding Protection Sub-Category Screens
  • Protective Material Vinyl
  • Withstand Temp. 150 Degrees F
  • Material Weight 13 oz./sq. yd.
  • Protective Height 6 ft.
  • Protective Thickness 0.012"
  • With Grommet / Without Grommet Without Grommet
  • Protective Width 9 ft.
  • Protective Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list