Skip Content
WELDING POSITIONER,VERTICAL LOAD 90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WELDING POSITIONER,VERTICAL LOAD 90

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UPW7
  • Mfr. Model # 2UPW7
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 107.0 lbs

Technical Specs

  • Item Welding Positioner
  • Phase 1
  • Voltage 110
  • Watts 65
  • Amps 0.9
  • Table Capacity Horizontal Load (Lbs.) 120
  • Table Dia. (In.) 12
  • Table Capacity Vertical Load (Lbs.) 90
  • Table Rotation Speed (RPM) 1 to 15
  • Table Center Bore (In.) 1.5
  • Tilt Range (Deg.) 0 to 90

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list