Skip Content
WELDING HOSE TWIN GR R BULK 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING HOSE TWIN GR R BULK 1/4IN

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20027170
  • Mfr. Model # 20027170
  • UNSPSC # 40142017
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.0 lbs

Technical Specs

  • Hose Outside Dia. (In.) 17/32"
  • Color Coding Green, Red
  • Item Twin-Line Welding Grade
  • Hose Inside Dia. (In.) 1/4"
  • Tube Type EPDM Synthetic Rubber
  • Max. Pressure (PSI) 200 psi
  • Meets/Exceeds ARPM IP-7, CGA
  • Construction EPDM Synthetic Rubber
  • Cover Type EPDM Synthetic Rubber
  • Hose Length (Ft.) 500 ft.
  • Type Bulk Hose

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list