Skip Content
WELDING HOSE REEL,1/4X50,WITHOUT HO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING HOSE REEL,1/4X50,WITHOUT HO

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16X588
  • Mfr. Model # 16X588
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.75 lbs

Technical Specs

  • For Use With Oxy-Acetylene
  • (F)NPT Reel Inlet (In.) 1/4
  • Item Hose Reel
  • Bearings 1" Lubricated Precision Bearings
  • Drive Type Spring
  • Seal Type Viton(R)
  • Mounting Floor, Wall, Ceiling, Bench or Truck
  • Thread 9/16" - 18 UNF
  • Meets/Exceeds Meets R.M.A and C.G.A Type V.D Grade R Specifications
  • Max. Temp. 150 Degrees F
  • Latch Locking
  • Overall Height 21"
  • Overall Width 10-7/8"
  • Overall Length 19-5/8"
  • Max. Pressure 200 PSI
  • Hose Length 50 ft.
  • Hose Outlet 1/4"
  • Hose Inside Dia. 1/4"
  • Welding Hose Grade R
  • Hose Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list