Skip Content
WELDING HOSE REEL,1/4X50,T GRADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING HOSE REEL,1/4X50,T GRADE

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16X590
  • Mfr. Model # 16X590
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.45 lbs

Technical Specs

  • (F)NPT Reel Inlet (In.) 1/4
  • For Use With MAPP, Propane, Natural Gases and Fuel
  • Item Hose Reel
  • Bearings 1" Lubricated Precision Bearings
  • Drive Type Spring
  • Mounting Floor, Wall, Ceiling, Bench or Truck
  • Seal Type Viton(R)
  • Thread 9/16" - 18 UNF
  • Meets/Exceeds Meets R.M.A and C.G.A Type V.D Grade T Specifications
  • Max. Temp. 150 Degrees F
  • Latch Locking
  • Overall Length 19-5/8"
  • Overall Height 21"
  • Overall Width 10-7/8"
  • Hose Outlet 1/4"
  • Hose Included Yes
  • Hose Length 50 ft.
  • Max. Pressure 200 PSI
  • Welding Hose Grade T
  • Hose Inside Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list