Skip Content
WELDING HOSE REEL,1/4X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING HOSE REEL,1/4X100

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16X592
  • Mfr. Model # 16X592
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.3 lbs

Technical Specs

  • (F)NPT Reel Inlet (In.) 1/4
  • For Use With Oxy-Acetylene
  • Item Hose Reel
  • Bearings 1" Lubricated Precision Bearings
  • Drive Type Spring
  • Mounting Floor, Wall, Ceiling, Bench or Truck
  • Meets/Exceeds Meets R.M.A and C.G.A Type V.D Grade R Specifications
  • Seal Type Viton(R)
  • Thread 9/16" - 18 UNF
  • Max. Temp. 150 Degrees F
  • Overall Length 23"
  • Latch Locking
  • Overall Height 25-1/4"
  • Overall Width 10-7/8"
  • Max. Pressure 200 PSI
  • Hose Outlet 1/4"
  • Hose Included Yes
  • Hose Length 100 ft.
  • Hose Inside Dia. 1/4"
  • Welding Hose Grade R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list