WELDING HELMT ADF 3.82X2.44 HVY MEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WELDING HELMT ADF 3.82X2.44 HVY MEL

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK3029-1
  • Mfr. Model # K3029-1
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Welding Helmet, auto darkening, Viking 2450 Series with Heavy Metal (TM) graphic, viewing area 3.82 (in.) x 2.44 (in.), shade range 9 - 13 variable, 3.5 light shade, internal shade control, grind mode, 4 sensors, solar powered.

Technical Specs

  • Welding Helmet Light State 3.5
  • Welding Helmet Color Graphics
  • Welding Helmet Type Auto-Darkening

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list