Skip Content
WELDING HELMET W/ADF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WELDING HELMET W/ADF

SELLSTROM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLL23000S
  • Mfr. Model # 23000S
  • UNSPSC # 46181711
  • CATALOGUE PAGE # 857
  • Shipping Weight 1.85 lbs

Product Details

SmartWeld Pro(TM) auto-darkening welding helmet. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards. Variable shade number 3/8 - 12 with auto-delay function as well as light sensitivity regulation and is designed for both professional welders as well as for the occasional user.

Technical Specs

  • Colour Black
  • Features The Smartweld Pro(TM) also Features An Auto-Delay Function Preventing the Necessity of Manually Adjusting and Eliminating the Occurrence of Glare When Welding With High Currents.
  • Item Auto Darkening Welding Helmet With Variable Shade 8-12 Filter
  • Includes Rechargeable Solar Battery, Protective Cover Plate, Ratchet Headgear
  • Power Source Solar
  • Series Smartweld Pro(TM)
  • Standards ANSI Z87, CSA-Z94.3, CE Certified
  • Headgear Ratchet
  • Number of Arc Sensors 2
  • Grind Mode No
  • Viewing Area 100 x 54 mm
  • ADF Controls Analog
  • Battery Life Rechargeable
  • EN379 Classification 1,1,2,1
  • TIG AMP Rating 8 A
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Color Black
  • Welding Helmet Material Thermoplastic
  • Battery Type Solar Cells
  • Lens Shade 8 - 12
  • Electromagnetic Sensor No
  • Welding Helmet Light State Not Rated
  • Switching Speed 1/10,000 sec.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list