Skip Content
WELDING HELMET VISION EASY RIDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING HELMET VISION EASY RIDER

ARC ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ONEX81VX1568
  • Mfr. Model # X81VX1568
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Includes Autodarkening Filters/ Headgear/Sweatband/ Cover Plate
  • Colour Decaled Designs
  • Features The Vision Welding Helmet is a lightweight, full-coverage helmet in a sleek, modern design. Front and rear cover plates can be changed in a matter of seconds with ArcOne's unique patent-pending system.
  • Series Vision(R) Digital
  • Item Welding Helmet
  • Plate Height 5-1/4"
  • Plate Width 4-1/2"
  • Headgear Ratchet
  • Material High-Impact Nylon
  • Power Source Solar Powered
  • Battery Life Solar Powered
  • Standards ANSI Z87.1. CSA Certified to Z94.3 Standards
  • Graphics Easy Rider
  • Viewing Area 7.25 sq. in.
  • Number of Arc Sensors 4
  • ADF Controls Digital
  • Grind Mode Yes
  • Electromagnetic Sensor Yes
  • TIG AMP Rating 5 A
  • Switching Speed 1/15,000 sec.
  • EN379 Classification 1/1/1/2
  • Welding Helmet Material Nylon
  • Welding Helmet Color Graphics

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list