WELDING HELMET VAN. CANUCKS W/ADF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WELDING HELMET VAN. CANUCKS W/ADF

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM07-0012-31VC-CA
  • Mfr. Model # 07-0012-31VC-CA
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.33 lbs

Product Details

SpeedGlas(TM) 100 welding helmet. Vancouver Canucks. Designed to offer comfort, protection and outstanding performance with distinctive graphic designs. Offers excellent optical quality and reliable light-to-dark switching.

Technical Specs

  • Colour Vancouver Canucks
  • Item Welding Helmet
  • Series Speedglas(TM) 9100 Series
  • Battery Life 1500 hr.
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Battery Type CR2032
  • Viewing Area 1-23/32" x 3-21/32"
  • Lens Shade 8 - 12
  • Number of Arc Sensors 2
  • Features It Has Three Selectable Sensitivity Levels for Reliable Arc Detection and Has Excellent Optical Quality. it is Shade 3 in Light State.
  • Welding Helmet Color Graphics

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list