WELDING HELMET TOR MAPLE LEAF W/ADF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELDING HELMET TOR MAPLE LEAF W/ADF

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM07-0012-31TMLCA
  • Mfr. Model # 07-0012-31TMLCA
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.33 lbs

Product Details

SpeedGlas(TM) 100 welding helmet. Toronto Maple Leafs. Designed to offer comfort, protection and outstanding performance with distinctive graphic designs. Offers excellent optical quality and reliable light-to-dark switching.

Technical Specs

  • Battery Type CR2032
  • Battery Life 1,500 hr.
  • Item Welding Helmet
  • Series 100
  • Colour Toronto Maple Leafs
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Number of Arc Sensors 2
  • Lens Shade 8 - 12
  • Viewing Area 1-23/32" x 3-21/32"
  • Welding Helmet Color Graphics

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list