!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AUTO-DARKENING WELDING HELMET, 2 ARC SENSORS, BLK, W9-13, 3.82 IN X 1.73 IN, ANALOG

AUTO-DARKENING WELDING HELMET, 2 ARC SENSORS, BLK, W9-13, 3.82 IN X 1.73 IN, ANALOG

WESTWARD

AUTO-DARKENING WELDING HELMET, 2 ARC SENSORS, BLK, W9-13, 3.82 IN X 1.73 IN, ANALOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTO-DARKENING WELDING HELMET, 2 ARC SENSORS, BLK, W9-13, 3.82 IN X 1.73 IN, ANALOG

AUTO-DARKENING WELDING HELMET, 2 ARC SENSORS, BLK, W9-13, 3.82 IN X 1.73 IN, ANALOG

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $203.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW33N556
  • Mfr. Model # 33N556
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 2127
  • Shipping Weight 1.9 lbs

Product Details

This solar/grinding black welding helmet meets the standards for ANSI Z87.1, CSA Z94.3. It includes extra front cover lens, oipm and features five-point adjustment headgear with removable sweatband for maximum comfort, additional grinding function, fast switching speed, full function, low battery alarm, test button allows you to test if the auto.

Technical Specs

  • Item Welding Helmet
  • Battery Chemistry Alkaline
  • Battery Type AAA
  • Compatible Suspension Brand Name Westward
  • EN379 Classification 1/1/1/2
  • Helmet Material Nylon
  • Helmet Width 23 cm
  • Includes Batteries Yes
  • Light State 3 1/2
  • Series Solar/Grinding
  • Suspension Adjustment Type Ratchet
  • Welding Shade Designation W9-13
  • ADF Controls Analog
  • Battery Life 3,000 hr.
  • Colour Black
  • Compatible Suspension Grainger Part Number 45M952
  • Grind Mode Yes
  • Helmet Type Auto-Darkening
  • Includes Extra Front Cover Lens, OIPM
  • Lens Material LCD
  • Number of Arc Sensors 2
  • Standards ANSI Z87.1,CSA Z94.3
  • Viewing Area 3.82 in x 1.73 in
  • includes Electromagnetic Sensor No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list