Skip Content
WELDING HELMET, SHADE 6-9/9-13,RED/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING HELMET, SHADE 6-9/9-13,RED/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW44R228
  • Mfr. Model # 44R228
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 855
  • Shipping Weight 1.9 lbs

Technical Specs

  • Includes Extra Front Cover Lens
  • Colour Red/White/Blue
  • Item Welding Helmet
  • Series Large View
  • Headgear Ratchet
  • Viewing Area 3.74" x 3.34"
  • Welding Helmet Color Graphics
  • Battery Type Solar Cells, (1) CR2450 Lithium
  • Features Low Battery Alarm, Test Button Allows Test If The Auto Darkening Lens is Darkening Properly, 5 pt. Adjustment Headgear with Removable Sweatband
  • Power Source Battery and Solar
  • Graphics Blue/Red/White
  • Lens Shade 6 - 13
  • ADF Controls Analog
  • Grind Mode Yes
  • Electromagnetic Sensor No
  • Number of Arc Sensors 4
  • TIG AMP Rating 2 A
  • Switching Speed 1/25,000 sec.
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Material Nylon
  • Welding Helmet Light State 3.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list