WELDING HELMET,SHADE 6-9/9-13,RED/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WELDING HELMET,SHADE 6-9/9-13,RED/B

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW44R229
  • Mfr. Model # 44R229
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 855
  • Shipping Weight 1.9 lbs

Technical Specs

  • Includes Extra Front Cover Lens
  • Colour Red/Black
  • Item Welding Helmet
  • Headgear Ratchet
  • Viewing Area 3.74" x 3.34"
  • Series Large View
  • Welding Helmet Color Graphics
  • Battery Type Solar Cells, (1) CR2450 Lithium
  • Power Source Battery and Solar
  • Features Low Battery Alarm, Test Button Allows Test If The Auto Darkening Lens is Darkening Properly, TIG Rating, 2A, 5 pt. Adjustment Headgear with Removable Sweatband
  • Lens Shade 6 - 13
  • Graphics Black/Red/White
  • Grind Mode Yes
  • Number of Arc Sensors 4
  • TIG AMP Rating 2 A
  • Switching Speed 1/25,000 sec.
  • ADF Controls Analog
  • Electromagnetic Sensor No
  • Welding Helmet Material Nylon
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Light State 3.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list