Skip Content
WELDING HELMET,SHADE 5-8/8-13,GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING HELMET,SHADE 5-8/8-13,GREY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW44R231
  • Mfr. Model # 44R231
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 855
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Gray
  • Includes Extra Front Cover Lens
  • Headgear Ratchet
  • Series Pro Digital
  • Item Welding Helmet
  • Viewing Area 3.82" x 2.44"
  • Welding Helmet Color Gray
  • Battery Type Solar Cells, (2) CR2450 Lithium
  • Features Low Battery Alarm, Test Button Allows Test If The Auto Darkening Lens is Darkening Properly, 5 pt. Adjustment Headgear with Removable Sweatband
  • Power Source Battery and Solar
  • Grind Mode Yes
  • Lens Shade 5 - 13
  • Number of Arc Sensors 4
  • Electromagnetic Sensor No
  • ADF Controls Digital
  • Welding Helmet Type Auto-Darkening
  • Switching Speed 1/25,000 sec.
  • TIG AMP Rating 2 A
  • Welding Helmet Light State 3.5
  • Welding Helmet Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list