WELDING HELMET,SHADE 5-8/8-13,BLUE/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WELDING HELMET,SHADE 5-8/8-13,BLUE/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW44R232
  • Mfr. Model # 44R232
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 855
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Blue
  • Item Welding Helmet
  • Series Pro Digital
  • Headgear Ratchet
  • Includes Extra Front Cover Lens
  • Viewing Area 3.82" x 2.44"
  • Welding Helmet Color Blue
  • Features Low Battery Alarm, Test Button If The Auto Darkening Lens is Darkening Properly, 5 pt. Adjustment Headgear with Removable Sweatband, Variable Shade, Digital Control Display
  • Power Source Battery and Solar
  • Battery Type Solar Cells, (2) CR2450 Lithium
  • Graphics Black/Blue/White
  • Lens Shade 5 - 13
  • Number of Arc Sensors 4
  • ADF Controls Digital
  • Electromagnetic Sensor No
  • Grind Mode Yes
  • TIG AMP Rating 2 A
  • Switching Speed 1/25,000 sec.
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Material Nylon
  • Welding Helmet Light State 3.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list