WELDING HELMET SHADE 4 9-13 RED/BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WELDING HELMET SHADE 4 9-13 RED/BK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22XX41
  • Mfr. Model # 22XX41
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 854
  • Shipping Weight 1.98 lbs

Technical Specs

  • Colour Red
  • Includes Extra Front Cover Lens
  • Item Welding Helmet
  • Headgear Ratchet
  • Viewing Area 3.86" x 1.73"
  • Series Solar/Grinding
  • Number of Arc Sensors 2
  • Switching Speed 1/16,000 sec.
  • Welding Helmet Color Red
  • Battery Type Solar Cells, (2) AAA Alkaline
  • Features Fast Switching Speed, Variable Shades with Delay and Sensitivity Infinitely Adjustable, Solar Cell and (2)AAA Alkaline Batteries, Low Battery Alarm, Test Button Allows You to Test If The Auto Darkening Lens is Darkening Properly, Additional Grinding Funct
  • Power Source Battery and Solar
  • Graphics Black/Red/White
  • Lens Shade 9 - 13
  • Grind Mode Yes
  • ADF Controls Analog
  • Electromagnetic Sensor No
  • TIG AMP Rating 5 A
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Light State 4.0
  • Welding Helmet Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list