WELDING HELMET,P550,SHADE 4,9-13,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELDING HELMET,P550,SHADE 4,9-13,2

OPTREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35T253
  • Mfr. Model # 35T253
  • UNSPSC # 46181704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Item Welding Helmet
  • Colour Black
  • Features 2 Arc Sensors, Lens Speed 1/45,545 Sec, Viewing Field 2" x 4", Solar Powered with Replaceable Lithium Batteries with 2,500 Hour Rating
  • Includes Protective Lens Covers
  • Headgear Ratchet
  • Series p550
  • Viewing Area 2" x 4"
  • Welding Helmet Color Black
  • Battery Type Lithium
  • Power Source Battery and Solar
  • Battery Life 2500 hr.
  • Grind Mode No
  • Lens Shade 9 - 13
  • Number of Arc Sensors 2
  • EN379 Classification 1/2/1/2
  • Electromagnetic Sensor No
  • ADF Controls Analog
  • Welding Helmet Type Auto-Darkening
  • Switching Speed 1/45,545 sec.
  • Welding Helmet Light State 4.0
  • Welding Helmet Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list