Skip Content
WELDING HELMET OPTREL E650 GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING HELMET OPTREL E650 GREEN

OPTREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OPT1006.210
  • Mfr. Model # 1006.210
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

Automatic shade change based on intensity of arc. Spherical contouring approved for overhead welding. Telescoping head-gear maximizes field of view Grind mode Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards.

Technical Specs

  • Battery Type (2) Li-Ion
  • Welding Helmet Light State 4.0
  • Features 3 yr. Warranty
  • Colour Green
  • Includes Protective Lens Covers
  • Item Welding Helmet
  • Power Source Battery and Solar
  • Series e670
  • Battery Life 2500 hr.
  • Lens Shade 9 - 13
  • Viewing Area 3.94" x 1.97"
  • Headgear Ratchet
  • Grind Mode Yes
  • Electromagnetic Sensor No
  • ADF Controls Analog
  • Number of Arc Sensors 2
  • EN379 Classification 1/1/1/2
  • Welding Helmet Type Auto-Darkening
  • Switching Speed 1/10,000 sec.
  • Welding Helmet Material Nylon
  • Welding Helmet Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list