Skip Content
WELDING HELMET,E680,SHADE 4,5-13,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING HELMET,E680,SHADE 4,5-13,2

OPTREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35T247
  • Mfr. Model # 35T247
  • UNSPSC # 46181704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Colour Cosmic Green
  • Includes Protective Lens Covers
  • Item Welding Helmet
  • Features 2 Arc Sensors, Lens Speed 1/55,555 Sec, Viewing Field 2" x 4", Solar Powered with Replaceable Lithium Batteries with 2,500 Hour Rating, 3 Year Warranty
  • Headgear Ratchet
  • Series e680
  • Viewing Area 2" x 4"
  • Welding Helmet Color Green
  • Battery Type Lithium
  • Power Source Battery and Solar
  • Lens Shade 5 - 13
  • Number of Arc Sensors 2
  • Grind Mode Yes
  • Battery Life 2500 hr.
  • ADF Controls Analog
  • EN379 Classification 1, 1, 1, 2
  • Electromagnetic Sensor No
  • Switching Speed 1/10,000 sec.
  • Welding Helmet Light State 4.0
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list