Skip Content
Discontinued with Replacement
WELDING HELMET ADF 3.82X2.44 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WELDING HELMET ADF 3.82X2.44 BLK

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK3035-1
  • Mfr. Model # K3035-1
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
WELDING HELMET ADF 3.82X2.44 BLK

Price: NA

Product Details

Welding Helmet, auto darkening, Viking 2450 Series with Street Rod (TM) graphic, viewing area 3.82 (in.) x 2.44 (in.), shade range 9 - 13 variable, 3.5 light shade, internal shade control, grind mode, 4 sensors, solar powered.

Technical Specs

  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Color Black
  • Welding Helmet Light State 3.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list