WELDING HELMET ADF 3.78X1.85 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WELDING HELMET ADF 3.78X1.85 BLK

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK3023-1
  • Mfr. Model # K3023-1
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Welding Helmet, auto darkening, Viking 1840 Series black, viewing area 3.78 (in.) x 1.85 (in.), shade range 9 - 13 variable, 3.5 light shade, external shade control, grind mode, 2 sensors, solar powered.

Technical Specs

  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Color Black
  • Welding Helmet Light State 3.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list