Discontinued with Replacement
WELDING HELMET 2450 GRAVEYARD SHIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WELDING HELMET 2450 GRAVEYARD SHIFT

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK3099-1
  • Mfr. Model # K3099-1
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
WELDING HELMET 2450 GRAVYRD SHIFTT

Your Price: NA

Product Details

Welding helmet, auto darkening. Viking 2450 series with Graveyard Shift(TM) graphic. Viewing area 3.82 inches x 2.44 inches. Shade range 9 - 13 variable, 3.5 light shade, internal shade control, grind mode, 4 sensors. Solar powered.

Technical Specs

  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Color Graphics
  • Welding Helmet Light State 3.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list