Skip Content
WELDING GLOVES X-TREME PERF S PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING GLOVES X-TREME PERF S PR

GANDER BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG60-1-5200S
  • Mfr. Model # 60-1-5200S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 842
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Welding Glove
  • Colour Black, Yellow
  • Application Welding, Fabrication
  • Size Small
  • Palm Material Goatskin
  • Lining Material FR Cotton
  • Back Material Goatskin
  • Thumb Style Keystone
  • Stitching Material Kevlar(R)
  • Grade of Leather A
  • Cuff Material Goatskin
  • Cuff Gauntlet
  • Leather Palm Type Goatskin

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List