Skip Content
WELDING GLOVES X-TREME PERF L PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING GLOVES X-TREME PERF L PR

GANDER BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG60-1-4100L
  • Mfr. Model # 60-1-4100L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 838
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Welding Glove
  • Application Welding, Fabrication
  • Colour Black, Yellow
  • Size Large
  • Back Material Deerskin
  • Palm Material Deerskin
  • Lining Material FR Cotton
  • Stitching Material Kevlar(R)
  • Thumb Style Straight
  • Grade of Leather Premium
  • Cuff Material Deerskin
  • Cuff Gauntlet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list