Skip Content
WELDING GLOVES X-TREME PERF 2XL PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING GLOVES X-TREME PERF 2XL PR

GANDER BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG60-1-4100X2L
  • Mfr. Model # 60-1-4100X2L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 838
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application Welding, Fabrication
  • Size 2X-Large
  • Item Welding Glove
  • Palm Material Deerskin
  • Colour Black, Yellow
  • Back Material Deerskin
  • Thumb Style Straight
  • Lining Material FR Cotton
  • Stitching Material Kevlar(R)
  • Cuff Material Deerskin
  • Grade of Leather Premium
  • Cuff Gauntlet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list