WELDING GLOVES X-LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELDING GLOVES X-LARGE

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR0215X
  • Mfr. Model # 0215X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 839
  • Shipping Weight 0.575 lbs

Product Details

Mega MIG(TM) welding gloves. Premium heavyweight grain goatskin palm and split cowhide back. Full cotton fleece lining. Leather reinforcements on palm for added protection. Seamless index finger and gathered elastic back. Sewn with Kevlar(R) thread.

Technical Specs

  • Item Welding Gloves
  • Colour Tan, Rust
  • Cuff 4-1/2"
  • Design Ultra comfort, dexterity, and protection needed for MIG glove operation
  • Hand Pair
  • Lining Material Full Cotton Lining
  • Thumb Style Wing
  • Cuff Material Split Cowhide

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list