Skip Content
WELDING GLOVES TIG MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING GLOVES TIG MED

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2981M
  • Mfr. Model # K2981M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 840
  • Shipping Weight 0.41 lbs

Product Details

Lincoln leather TIG gloves. Supple goat skin leather provides tight fit and sensitive feel. Straight thumb design features welted seams and tough Kevlar(R) stitching to extend glove life.

Technical Specs

  • Size Medium
  • Application Tig Welding
  • Colour White and Black
  • Cut N/A
  • Cuff 4"
  • Length 12"
  • Item Welding Gloves
  • Design Goat skin leather and split cowhide
  • Hand 8.5"
  • Use TIG welding
  • Back Material Goat skin leather and cowhide
  • Lining Material N/A
  • Thumb Style Straight
  • Cuff Material Split Cowhide
  • Leather Palm Type Goatskin

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List