Skip Content
WELDING GLOVES,MIG,XL,14 IN. L,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING GLOVES,MIG,XL,14 IN. L,PR

TILLMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UPC8
  • Mfr. Model # 5UPC8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • Application MIG
  • Colour Pearl
  • Cut Clute
  • Item Welding Gloves
  • Length 14"
  • Size XL
  • Cuff 4" Gauntlet
  • Thumb Style Wing
  • Back Material Split Cowhide
  • Palm Material Goatskin
  • Lining Material Fleece
  • Grade of Leather A
  • Stitching Material Kevlar(R)
  • Leather Palm Type Grain
  • Cuff Material Split Cowhide Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list