Skip Content
WELDING GLOVES,MIG,M,GUNN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WELDING GLOVES,MIG,M,GUNN,PR

TILLMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UKA6
  • Mfr. Model # 2UKA6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Gold
  • Item Welding Gloves
  • Cuff 4" Gauntlet
  • Lining Material Cotton/Foam
  • Design (2) Piece Back
  • Stitching Material Kevlar(R)
  • Thumb Style Reinforced
  • Cuff Material Split Cowhide Leather
  • Leather Palm Type Split

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list