Skip Content
WELDING GLOVES,MIG,L,GUNN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WELDING GLOVES,MIG,L,GUNN,PR

TILLMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UKA7
  • Mfr. Model # 2UKA7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application MIG
  • Colour Gold
  • Item Welding Gloves
  • Cut Gunn
  • Length 12"
  • Size L
  • Cuff 4" Gauntlet
  • Design (2) Piece Back
  • Palm Material Cowhide
  • Back Material Grain Deerskin
  • Lining Material Cotton/Foam
  • Stitching Material Kevlar(R)
  • Thumb Style Reinforced
  • Grade of Leather A
  • Cuff Material Split Cowhide Leather
  • Leather Palm Type Split

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List