Skip Content
WELDING GLOVES MENS X-TRE PERF S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELDING GLOVES MENS X-TRE PERF S

GANDER BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG60-1-4200S
  • Mfr. Model # 60-1-4200S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 838
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Black, Yellow
  • Application Welding, Fabrication
  • Item Welding Glove
  • Size Small
  • Palm Material Goatskin
  • Back Material Goatskin
  • Lining Material FR Cotton
  • Stitching Material Kevlar(R)
  • Thumb Style Wing
  • Grade of Leather A
  • Cuff Material Goatskin
  • Cuff Gauntlet
  • Leather Palm Type Goatskin

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List